Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25813-5833 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-154-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjV8aW1hZ2UvanBlZ3xhRFpqTDJnd01DODVOak13TURrMk5EVTNOelU0TG1wd1p3fDMyNWUxNDQ0NGE4N2I3ZmRhYjQ4MGU3Njc2NjdhYTFlMmYyY2FkZDdiMDcyMjY5ZDgzNDBkMzNkZGEyM2MzNjc
385261 Oil Seals 

GARLOCK GARLOCK

25813-5833

Description

154 1 NIT SPLIT 25813 5833 ; 4.331IN ID 4.961IN OD

4.331" Shaft Dia; 4.961" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Split Seal; 0.354" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; 154-1 Seal Design Code

Part #

25813-5833

BDI #
385261

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
Product Group - BDI
S02250
Generic Design Code
GAR_154-1
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
154-1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25813-5833
Manufacturer Internal Number
25813-5833
Weight / LBS
0.1
Long Description
4.331" Shaft Dia; 4.961" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Split Seal; 0.354" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; 154-1 Seal Design Code
Actual Width
0.354 Inch | 8.992 Millimeter
Housing Bore
4.961 Inch | 126.009 Millimeter
Shaft Diameter
4.331 Inch | 110.007 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh