GARLOCK
GARLOCK
25833-1602
GARLOCK GARLOCK
Description
25833-1602 ; 154-P.A.G.NBRSOLID25ID27.52OD0.984THK635
25" Shaft Dia; 27.52" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 154-PAG Seal Design Code
Part #
25833-1602
BDI #
387962
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25833-1602/p/387962
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.845
EAN
0717744723613
Product Group - BDI
S02250
Generic Design Code
C_R_HSF7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Reinforced Rubber
Seal Design Code
154-PAG
Other Features
General Service | Reverse Bevel Lip Prevents Lip Rollover | Cover Plate Required | Radial and Peripheral Lubrication Grooves
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
154-P.a.G. NBR SOLID 25"ID 27.52"OD 0.984"THK 6
Manufacturer Internal Number
25833-1602
Weight / LBS
1.864
Long Description
25" Shaft Dia; 27.52" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 154-PAG Seal Design Code
Nominal Width
0.984 Inch | 24.994 Millimeter
Housing Bore
27.52 Inch | 699.008 Millimeter
Actual Width
0.984 Inch | 24.994 Millimeter
Shaft Diameter
25 Inch | 635 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


