

SKF
SKF
25X36X7 CRW1 R
SKF SKF
Description
CRSEAL 25X36X7 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 0.984MM SHAFT DIA 36MM
Lip Seal; 25MM Inside Diameter; 36MM Housing Bore; 7MM Width; Buna-N Seal Material; Single Lip With Spring; Seal with Steel Shell; Bore-Tite Coated Outside Diameter; Hydrodynamically Formed Waveseal Lip and Carbon Steel Garter Spring; -40 to 212 Degree F Temperature
Part #
25X36X7 CRW1 R
BDI #
17000705
Details
14.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25X36X7-CRW1-R/p/17000705
Your Price
$ 14.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.018
EAN
0085311007665
Product Group - BDI
F02352
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.067
Long Description
Lip Seal; 25MM Inside Diameter; 36MM Housing Bore; 7MM Width; Buna-N Seal Material; Single Lip With Spring; Seal with Steel Shell; Bore-Tite Coated Outside Diameter; Hydrodynamically Formed Waveseal Lip and Carbon Steel Garter Spring; -40 to 212 Degree F Temperature
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Housing Bore
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh