

DICHTOMATIK
DICHTOMATIK
25X44.5X5.1TC
DICHTOMATIK DICHTOMATIK
Description
25X44.5X5.1TC LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED MTO
25MM Shaft Dia; 44.5MM Housing Bore; 5.1MM Nominal Width; Nitrile Lip; Solid Seal; 5.1MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
25X44.5X5.1TC
BDI #
881736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25X44-5X5-1TC/p/881736
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.05
Long Description
25MM Shaft Dia; 44.5MM Housing Bore; 5.1MM Nominal Width; Nitrile Lip; Solid Seal; 5.1MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Nominal Width
0.201 Inch | 5.1 Millimeter
Actual Width
0.201 Inch | 5.1 Millimeter
Housing Bore
1.752 Inch | 44.5 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh