 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-71-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MzJ8aW1hZ2UvanBlZ3xhREF3TDJneE5TOHhNREUxTURZMk1qZ3pNakUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODNNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58Njc1MTdlOTQzZmQ2MzkwZGJjZWJlMWIyZTc1OGQ3MDI5ZDgyNzQ5MDVkNTcxNGQxMzIwYjhhZWMyYWNiMGE4OA
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-71-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MzJ8aW1hZ2UvanBlZ3xhREF3TDJneE5TOHhNREUxTURZMk1qZ3pNakUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODNNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58Njc1MTdlOTQzZmQ2MzkwZGJjZWJlMWIyZTc1OGQ3MDI5ZDgyNzQ5MDVkNTcxNGQxMzIwYjhhZWMyYWNiMGE4OA
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-71-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MzJ8aW1hZ2UvanBlZ3xhREF3TDJneE5TOHhNREUxTURZMk1qZ3pNakUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODNNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58Njc1MTdlOTQzZmQ2MzkwZGJjZWJlMWIyZTc1OGQ3MDI5ZDgyNzQ5MDVkNTcxNGQxMzIwYjhhZWMyYWNiMGE4OA
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-71-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MzJ8aW1hZ2UvanBlZ3xhREF3TDJneE5TOHhNREUxTURZMk1qZ3pNakUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODNNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58Njc1MTdlOTQzZmQ2MzkwZGJjZWJlMWIyZTc1OGQ3MDI5ZDgyNzQ5MDVkNTcxNGQxMzIwYjhhZWMyYWNiMGE4OA
                
					
						
									TIMKEN
								TIMKEN
							
						
					26001-7012
				 
				TIMKEN TIMKEN
Description
						
                            
								26001-7012 HI-PERFORMANCE SEAL ; NON-RETURNABLE 13MM ID 17MM OD
Oil Seal; 1/2" Shaft Dia; 11/16" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; 71 Seal Design Code
                         	Part #
	                    
	                      	26001-7012
							BDI #
						
	                      	22822810
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/26001-7012/p/22822810
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				0.009
					EAN
				0053893290690
					Product Group - BDI
				S02250
					Generic Design Code
				
					C_R_HM3
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					No
			Number of Sealing Lips
				
					1
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					None
			Case Construction
				
					Steel
			Seal Design Code
				
					71
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Oil Seal; 1/2" Shaft Dia; 11/16" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; 71 Seal Design Code
			Housing Bore
				
					0.688 Inch | 17.475 Millimeter
			Nominal Width
				
					0.125 Inch | 3.175 Millimeter
			Actual Width
				
					0.125 Inch | 3.175 Millimeter
			Shaft Diameter
				
					0.5 Inch | 12.7 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter