https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-71-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MzJ8aW1hZ2UvanBlZ3xhREF3TDJneE5TOHhNREUxTURZMk1qZ3pNakUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODNNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58Njc1MTdlOTQzZmQ2MzkwZGJjZWJlMWIyZTc1OGQ3MDI5ZDgyNzQ5MDVkNTcxNGQxMzIwYjhhZWMyYWNiMGE4OA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-71-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MzJ8aW1hZ2UvanBlZ3xhREF3TDJneE5TOHhNREUxTURZMk1qZ3pNakUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODNNVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58Njc1MTdlOTQzZmQ2MzkwZGJjZWJlMWIyZTc1OGQ3MDI5ZDgyNzQ5MDVkNTcxNGQxMzIwYjhhZWMyYWNiMGE4OA
TIMKEN
TIMKEN
26001-7020
TIMKEN TIMKEN
Description
26001-7020 HI-PERFORMANCE SEAL ; NON-RETURNABLE 16MM ID 21MM OD
Oil Seal; 5/8" Shaft Dia; 13/16" Housing Bore; 3/32" Nominal Width; Nitrile Lip; Solid Seal; 3/32" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; 71 Seal Design Code
Part #
26001-7020
BDI #
22820573
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/26001-7020/p/22820573
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.009
EAN
0053893290706
Product Group - BDI
S02250
Generic Design Code
C_R_HM3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
71
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 5/8" Shaft Dia; 13/16" Housing Bore; 3/32" Nominal Width; Nitrile Lip; Solid Seal; 3/32" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; 71 Seal Design Code
Actual Width
0.094 Inch | 2.388 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Housing Bore
0.813 Inch | 20.65 Millimeter
Nominal Width
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

