GARLOCK
GARLOCK
26056-3911
GARLOCK GARLOCK
Description
57X3911 N OIL SEAL ; 7.480"IDX8.859"OD
7.48" Shaft Dia; 8-55/64" Housing Bore; 0.63" Nominal Width; Mill-Right N Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Rubber Case; 57 Seal Design Code
Part #
26056-3911
BDI #
389902
Details
569.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/26056-3911/p/389902
Your Price
$ 569.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.03
EAN
0717744635671
Product Group - BDI
S02250
Generic Design Code
GAR_57
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel and Rubber
Seal Design Code
57
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26056-3911
Manufacturer Internal Number
26056-3911
Weight / LBS
2.27
Long Description
7.48" Shaft Dia; 8-55/64" Housing Bore; 0.63" Nominal Width; Mill-Right N Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Rubber Case; 57 Seal Design Code
Nominal Width
0.63 Inch | 16.002 Millimeter
Housing Bore
8.859 Inch | 225.019 Millimeter
Shaft Diameter
7.48 Inch | 189.992 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


