https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-57-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFHRTJMMmd3WWk4eE1EYzJPVE00TURrMk5qUXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU4xOHlYek13TUhnek1EQXVhbkJufDQ5MTNkYzU5ZDI2Y2JkNDRlMTJiNzIzNzVhZWUzYjQxNDZhOTkwZjc5NGIwYmQzMDc4ZWZkNzRjOGI1NjRlN2M
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-57-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFHRTJMMmd3WWk4eE1EYzJPVE00TURrMk5qUXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU4xOHlYek13TUhnek1EQXVhbkJufDQ5MTNkYzU5ZDI2Y2JkNDRlMTJiNzIzNzVhZWUzYjQxNDZhOTkwZjc5NGIwYmQzMDc4ZWZkNzRjOGI1NjRlN2M
GARLOCK
GARLOCK
26057-3911
GARLOCK GARLOCK
Description
57X3911 V OIL SEAL ; 7.480"IDX8.859"OD
7.48" Shaft Dia; 8-55/64" Housing Bore; 0.63" Nominal Width; Mill-Right V Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Reinforced Rubber Case; 57 Seal Design Code
Part #
26057-3911
BDI #
389923
Details
785.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/26057-3911/p/389923
Your Price
$ 785.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
1.03
EAN
0717744105242
Product Group - BDI
S02250
Generic Design Code
GAR_57
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel and Reinforced Rubber
Seal Design Code
57
Other Features
Specialty | Opposed Lips | Reverse Bevel Lip Prevents Lip Rollover | For Slow Speed Service Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
57X3911 MILL-RIGHT V 7.480"ID 8.859"OD .630"THK MO
Manufacturer Internal Number
26057-3911
Weight / LBS
2.27
Long Description
7.48" Shaft Dia; 8-55/64" Housing Bore; 0.63" Nominal Width; Mill-Right V Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Reinforced Rubber Case; 57 Seal Design Code
Nominal Width
0.63 Inch | 16.002 Millimeter
Housing Bore
8.859 Inch | 225.019 Millimeter
Shaft Diameter
7.48 Inch | 189.992 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

