Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26063-2455 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-57-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MDR8aW1hZ2UvanBlZ3xhRGRqTDJneE55ODVOak13TVRBeE1EYzRNRFEyTG1wd1p3fDgwYTA3NjVkYzNhM2RiNmU3YjM1OWI0NDA4MDYzOWIyY2IwMGJhOGJhNDRjMWE2MzAxYjEwNWI4NTc5MmZmN2M
389956 Oil Seals 

GARLOCK GARLOCK

26063-2455

Description

57X2455 OIL SEAL ; 2.559"IDX4.724"OD

2.559" Shaft Dia; 4.724" Housing Bore; 0.315" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Rubber Case; 57 Seal Design Code

Part #

26063-2455

BDI #
389956

Details

310.47 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 310.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.474
EAN
0717744203368
Product Group - BDI
S02250
Generic Design Code
GAR_57
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel and Rubber
Seal Design Code
57
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
0.475
Long Description
2.559" Shaft Dia; 4.724" Housing Bore; 0.315" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Rubber Case; 57 Seal Design Code
Shaft Diameter
2.559 Inch | 64.999 Millimeter
Housing Bore
4.724 Inch | 119.99 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh