

TIMKEN
TIMKEN
26080-4177
TIMKEN TIMKEN
Description
26080-4177 OIL SEAL ; NON-RETURNABLE 406MM ID 445MM OD 17MM W
Oil Seal; 16" Shaft Dia; 17-1/2" Housing Bore; 0.687" Nominal Width; Nitrile Lip; Solid Seal; 0.687" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87-L Seal Design Code
Part #
26080-4177
BDI #
22821137
Details
3210.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/26080-4177/p/22821137
Your Price
$ 3,210.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.52
EAN
0053893608044
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
87-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 16" Shaft Dia; 17-1/2" Housing Bore; 0.687" Nominal Width; Nitrile Lip; Solid Seal; 0.687" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87-L Seal Design Code
Actual Width
0.687 Inch | 17.45 Millimeter
Housing Bore
17.5 Inch | 444.5 Millimeter
Nominal Width
0.687 Inch | 17.45 Millimeter
Shaft Diameter
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh