https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NDF8aW1hZ2UvanBlZ3xhREUzTDJnNU1pOHhNREUwTkRNNE9UZ3lORFUwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODROMTh4WDFkVFh6TXdNSGd6TURBdWFuQm58MGM5NmFjYWUyNGMyOGZhNzg5ZTNiYzhmMzFjM2M2ZDEwOTBmZjY4N2Q1ZDUxMTMzMTlkNTAzODFjYmNmODk0YQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NDF8aW1hZ2UvanBlZ3xhREUzTDJnNU1pOHhNREUwTkRNNE9UZ3lORFUwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODROMTh4WDFkVFh6TXdNSGd6TURBdWFuQm58MGM5NmFjYWUyNGMyOGZhNzg5ZTNiYzhmMzFjM2M2ZDEwOTBmZjY4N2Q1ZDUxMTMzMTlkNTAzODFjYmNmODk0YQ
TIMKEN
TIMKEN
26080-4390
TIMKEN TIMKEN
Description
26080-4390 OIL SEAL ; NON-RETURNABLE 620MM ID 670MM OD 22MM W
Oil Seal; 24.409" Shaft Dia; 26.378" Housing Bore; 0.866" Nominal Width; Nitrile Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87-L Seal Design Code
Part #
26080-4390
BDI #
22841056
Details
4997.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/26080-4390/p/22841056
Your Price
$ 4,997.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.676
EAN
0053893608129
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
87-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 24.409" Shaft Dia; 26.378" Housing Bore; 0.866" Nominal Width; Nitrile Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87-L Seal Design Code
Nominal Width
0.866 Inch | 21.996 Millimeter
Actual Width
0.866 Inch | 21.996 Millimeter
Housing Bore
26.378 Inch | 670.001 Millimeter
Shaft Diameter
24.409 Inch | 619.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

