

TIMKEN
TIMKEN
26081-1382
TIMKEN TIMKEN
Description
26081-1382 OIL SEAL
Oil Seal; 22-3/64" Shaft Dia; 23.78" Housing Bore; 0.709" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87-L Seal Design Code
Part #
26081-1382
BDI #
22841449
Details
8801.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/26081-1382/p/22841449
Your Price
$ 8,801.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.517
EAN
0053893607917
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
87-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 22-3/64" Shaft Dia; 23.78" Housing Bore; 0.709" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87-L Seal Design Code
Shaft Diameter
22.047 Inch | 559.994 Millimeter
Actual Width
0.709 Inch | 18.009 Millimeter
Housing Bore
23.78 Inch | 604.012 Millimeter
Nominal Width
0.709 Inch | 18.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh