https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NDF8aW1hZ2UvanBlZ3xhREUzTDJnNU1pOHhNREUwTkRNNE9UZ3lORFUwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODROMTh4WDFkVFh6TXdNSGd6TURBdWFuQm58MGM5NmFjYWUyNGMyOGZhNzg5ZTNiYzhmMzFjM2M2ZDEwOTBmZjY4N2Q1ZDUxMTMzMTlkNTAzODFjYmNmODk0YQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NDF8aW1hZ2UvanBlZ3xhREUzTDJnNU1pOHhNREUwTkRNNE9UZ3lORFUwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODROMTh4WDFkVFh6TXdNSGd6TURBdWFuQm58MGM5NmFjYWUyNGMyOGZhNzg5ZTNiYzhmMzFjM2M2ZDEwOTBmZjY4N2Q1ZDUxMTMzMTlkNTAzODFjYmNmODk0YQ
TIMKEN
TIMKEN
26081-4805
TIMKEN TIMKEN
Description
26081-4805 OIL SEAL ; NON-RETURNABLE 260MM ID 304MM OD
Oil Seal; 10.236" Shaft Dia; 11-31/32" Housing Bore; 0.787" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87 Seal Design Code
Part #
26081-4805
BDI #
22838102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/26081-4805/p/22838102
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.826
EAN
0053893293431
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
87
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 10.236" Shaft Dia; 11-31/32" Housing Bore; 0.787" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87 Seal Design Code
Shaft Diameter
10.236 Inch | 259.994 Millimeter
Housing Bore
11.969 Inch | 304.013 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

