Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26085-0998 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-88-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY1OHxpbWFnZS9qcGVnfGFEa3pMMmd3TXk4eE1EYzJPVE0wT0RjeU1qY3hPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4NE9GOHhYek13TUhnek1EQXVhbkJufDE5MTkzOGFlZTFmNGFlMzJmMjFhMzgwYjI5MjNlOGE4NTRjNDlkZDZmNjk5YTY0MzM0MjYwNjNhNGIzNTAwODY
390076 Oil Seals 

GARLOCK GARLOCK

26085-0998

Description

88EX0998 N OIL SEAL ; 21.654"IDX23.662"OD

21.654" Shaft Dia; 23.662" Housing Bore; 0.866" Nominal Width; Mill-Right N Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 88-L Seal Design Code

Part #

26085-0998

BDI #
390076

Details

2540.19 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,540.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.354
EAN
0717744175351
Product Group - BDI
S02250
Generic Design Code
GAR_88
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Reinforced Rubber
Seal Design Code
88-L
Other Features
Large | Severe Service
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
88EX0998 MILL-RIGHT N 21.654"ID 23.662"OD .866"THK
Manufacturer Internal Number
26085-0998
Weight / LBS
5.19
Long Description
21.654" Shaft Dia; 23.662" Housing Bore; 0.866" Nominal Width; Mill-Right N Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 88-L Seal Design Code
Actual Width
0.866 Inch | 21.996 Millimeter
Shaft Diameter
21.654 Inch | 550.012 Millimeter
Housing Bore
23.662 Inch | 601.015 Millimeter
Nominal Width
0.866 Inch | 21.996 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh