Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26086-7539 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-88-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY1OHxpbWFnZS9qcGVnfGFEa3pMMmd3TXk4eE1EYzJPVE0wT0RjeU1qY3hPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4NE9GOHhYek13TUhnek1EQXVhbkJufDE5MTkzOGFlZTFmNGFlMzJmMjFhMzgwYjI5MjNlOGE4NTRjNDlkZDZmNjk5YTY0MzM0MjYwNjNhNGIzNTAwODY
390094 Oil Seals 

GARLOCK GARLOCK

26086-7539

Description

88X7539 MILL RIGHT ; 15.250IN ID 17.250IN OD

15-1/4" Shaft Dia; 17-1/4" Housing Bore; 3/4" Nominal Width; Mill-Right ES Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 88-L Seal Design Code

Part #

26086-7539

BDI #
390094

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.503
EAN
0717744094256
Product Group - BDI
S02250
Generic Design Code
GAR_88
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Reinforced Rubber
Seal Design Code
88-L
Other Features
Large | Severe Service
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
88X7539 MILL-RIGHT ES 15.250"ID 17.250"OD .750"THK
Manufacturer Internal Number
26086-7539
Weight / LBS
3.31
Long Description
15-1/4" Shaft Dia; 17-1/4" Housing Bore; 3/4" Nominal Width; Mill-Right ES Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 88-L Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
17.25 Inch | 438.15 Millimeter
Shaft Diameter
15.25 Inch | 387.35 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh