https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87NS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzd8aW1hZ2UvanBlZ3xhRGsyTDJnMU5DOHhNREUxTURZMk16Z3hOVEU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODROMDVUWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8MDFmYTFjZGQxZGFjNmU1OGM2NDZkZTJiNjEyYTcxZWVhOWE4ODdkOWFjYTA3Zjc1ZTM0MDAzNjg2OGM0OTk1MQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87NS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzd8aW1hZ2UvanBlZ3xhRGsyTDJnMU5DOHhNREUxTURZMk16Z3hOVEU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODROMDVUWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8MDFmYTFjZGQxZGFjNmU1OGM2NDZkZTJiNjEyYTcxZWVhOWE4ODdkOWFjYTA3Zjc1ZTM0MDAzNjg2OGM0OTk1MQ
GARLOCK
GARLOCK
26180-3566
GARLOCK GARLOCK
Description
87NSX3566 N OIL SEAL ; 7.625"IDX9.125"OD
7-5/8" Shaft Dia; 9-1/8" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case; 87NS Seal Design Code
Part #
26180-3566
BDI #
390194
Details
482.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/26180-3566/p/390194
Your Price
$ 482.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.567
EAN
0717744209902
Product Group - BDI
S02250
Generic Design Code
GAR_87NS
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Reinforced Rubber
Seal Design Code
87NS
Other Features
Large | Severe Service | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
87NSX3566 MILL-RIGHT N 7.625"ID 9.125"OD .625"THK
Manufacturer Internal Number
26180-3566
Weight / LBS
1.25
Long Description
7-5/8" Shaft Dia; 9-1/8" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case; 87NS Seal Design Code
Shaft Diameter
7.625 Inch | 193.675 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
9.125 Inch | 231.775 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

