 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-76-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NDV8aW1hZ2UvanBlZ3xhREEzTDJoaU5DOHhNREUxTURZMk5EVXdNek15Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODNObDh4WDFkVFh6TXdNSGd6TURBdWFuQm58Mjk2YzZiNjU5ZTRhMjkyZmUxZDZiMGYxNzJhNjRiNzY3OGMxODAzNjRhYmJhMDA1OTY2OTA4YjJiMjMwYzQzYg
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-76-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NDV8aW1hZ2UvanBlZ3xhREEzTDJoaU5DOHhNREUxTURZMk5EVXdNek15Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODNObDh4WDFkVFh6TXdNSGd6TURBdWFuQm58Mjk2YzZiNjU5ZTRhMjkyZmUxZDZiMGYxNzJhNjRiNzY3OGMxODAzNjRhYmJhMDA1OTY2OTA4YjJiMjMwYzQzYg
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-76-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NDV8aW1hZ2UvanBlZ3xhREEzTDJoaU5DOHhNREUxTURZMk5EVXdNek15Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODNObDh4WDFkVFh6TXdNSGd6TURBdWFuQm58Mjk2YzZiNjU5ZTRhMjkyZmUxZDZiMGYxNzJhNjRiNzY3OGMxODAzNjRhYmJhMDA1OTY2OTA4YjJiMjMwYzQzYg
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-76-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NDV8aW1hZ2UvanBlZ3xhREEzTDJoaU5DOHhNREUxTURZMk5EVXdNek15Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODNObDh4WDFkVFh6TXdNSGd6TURBdWFuQm58Mjk2YzZiNjU5ZTRhMjkyZmUxZDZiMGYxNzJhNjRiNzY3OGMxODAzNjRhYmJhMDA1OTY2OTA4YjJiMjMwYzQzYg
                
					
						
									TIMKEN
								TIMKEN
							
						
					26193-7510
				 
				TIMKEN TIMKEN
Description
						
                            
								26193-7510 HI-PERFORMANCE SEAL ; NON-RETURNABLE 25MM ID 37MM OD
Oil Seal; 1" Shaft Dia; 1-7/16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 76 Seal Design Code
                         	Part #
	                    
	                      	26193-7510
							BDI #
						
	                      	22841445
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/26193-7510/p/22841445
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				1.814
					EAN
				0053893607795
					Product Group - BDI
				S02250
					Generic Design Code
				
					C_R_CRW7
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					1
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Carbon Steel Garter
			Case Construction
				
					Steel
			Seal Design Code
				
					76
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Oil Seal; 1" Shaft Dia; 1-7/16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 76 Seal Design Code
			Actual Width
				
					0.25 Inch | 6.35 Millimeter
			Nominal Width
				
					0.25 Inch | 6.35 Millimeter
			Housing Bore
				
					1.438 Inch | 36.525 Millimeter
			Shaft Diameter
				
					1 Inch | 25.4 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter