https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-TL5-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MTV8aW1hZ2UvanBlZ3xhREl5TDJobE9TOHhNRGN4TVRBek5ETTJNemt6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxUk1OVjh6WDA1VFh6TXdNSGd6TURBdWFuQm58ZTFkNWZmNmM1MjIyZjk0MWIwYjdkZDg1Y2M1NjliZGJjMTRmYzg5NDkxNWRhNjc2YjA0NTE0ODBjYzc0OTJmOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-TL5-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MTV8aW1hZ2UvanBlZ3xhREl5TDJobE9TOHhNRGN4TVRBek5ETTJNemt6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxUk1OVjh6WDA1VFh6TXdNSGd6TURBdWFuQm58ZTFkNWZmNmM1MjIyZjk0MWIwYjdkZDg1Y2M1NjliZGJjMTRmYzg5NDkxNWRhNjc2YjA0NTE0ODBjYzc0OTJmOQ
SKF
SKF
26310 / 2.625X3.813X0.415 TL5 R
SKF SKF
Description
CRSEAL 26310 / 2.625X3.813X0.415 TL5 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 2-5/8" Shaft Dia; 3-13/16" Housing Bore; 0.415" Nominal Width; Nitrile Lip; Solid Seal; 0.415" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL5 Seal Design Code
Part #
26310
BDI #
1248973
Details
62.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/26310-2-625X3-813X0-415-TL5-R/p/1248973
Your Price
$ 62.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.165
EAN
0085311027939
Product Group - BDI
S02250
Generic Design Code
C_R_TL5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
TL5
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.414
Long Description
Lip Seal; 2-5/8" Shaft Dia; 3-13/16" Housing Bore; 0.415" Nominal Width; Nitrile Lip; Solid Seal; 0.415" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL5 Seal Design Code
Nominal Width
0.415 Inch | 10.541 Millimeter
Actual Width
0.415 Inch | 10.541 Millimeter
Housing Bore
3.813 Inch | 96.85 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


