https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-89-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNHxpbWFnZS9qcGVnfGFHUmtMMmcxTXk4eE1EYzJOamszTlRFM01qWXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE9WOHlYek13TUhnek1EQXVhbkJufGIwNTg4OTBiMzljODRiMjQwMDEyNTQ0ZjNlNTNiZmYyZjRmZjliOGI0YjNjMTJjMDZjM2UyN2U1YmZkZmYzZTQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-89-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNHxpbWFnZS9qcGVnfGFHUmtMMmcxTXk4eE1EYzJOamszTlRFM01qWXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE9WOHlYek13TUhnek1EQXVhbkJufGIwNTg4OTBiMzljODRiMjQwMDEyNTQ0ZjNlNTNiZmYyZjRmZjliOGI0YjNjMTJjMDZjM2UyN2U1YmZkZmYzZTQ
TIMKEN
TIMKEN
2674
TIMKEN TIMKEN
Description
2674 OIL SEAL ; 2.875" SHAFT DIAMETER 2 LIP
2-7/8" Shaft Dia; 4.175" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 89 Seal Design Code
Part #
2674
BDI #
1329303
Details
148.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2674/p/1329303
Your Price
$ 148.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.172
EAN
0053893464138
Product Group - BDI
S02250
Generic Design Code
NAT_89
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
89
Other Features
Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2674
Weight / LBS
0.381
Long Description
2-7/8" Shaft Dia; 4.175" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 89 Seal Design Code
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Housing Bore
4.175 Inch | 106.045 Millimeter
Actual Width
0.812 Inch | 20.625 Millimeter
Nominal Width
0.812 Inch | 20.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

