https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS17-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5MHxpbWFnZS9qcGVnfGFERTBMMmhsWWk4eE1EYzJOemcwTmpNME1qWTROaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlV6RTNYekZmVGxOZk16QXdlRE13TUM1cWNHY3xlMTgzMmUyYzcxNDA2ZTkwMDM2NTkwYTJmNDcwYWI0MWMzZjdlN2UzOWY5MGRkNzdkOTZhNjA4YjQ1YTdjYWRk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS17-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5MHxpbWFnZS9qcGVnfGFERTBMMmhsWWk4eE1EYzJOemcwTmpNME1qWTROaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlV6RTNYekZmVGxOZk16QXdlRE13TUM1cWNHY3xlMTgzMmUyYzcxNDA2ZTkwMDM2NTkwYTJmNDcwYWI0MWMzZjdlN2UzOWY5MGRkNzdkOTZhNjA4YjQ1YTdjYWRk
SKF
SKF
26747 / 2.7X3.498X0.475 HMS17 R
SKF SKF
Description
CRSEAL 26747 / 2.7X3.498X0.475 HMS17 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 2.7" Shaft Dia; 3-1/2" Housing Bore; 0.475" Nominal Width; Nitrile Lip; Solid Seal; 0.475" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HMS17 Seal Design Code
Part #
26747
BDI #
1249039
Details
26.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/26747-2-7X3-498X0-475-HMS17-R/p/1249039
Your Price
$ 26.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.112
EAN
0085311083683
Product Group - BDI
S02250
Generic Design Code
C_R_HMS17
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMS17
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.273
Long Description
Lip Seal; 2.7" Shaft Dia; 3-1/2" Housing Bore; 0.475" Nominal Width; Nitrile Lip; Solid Seal; 0.475" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HMS17 Seal Design Code
Actual Width
0.475 Inch | 12.065 Millimeter
Housing Bore
3.499 Inch | 88.875 Millimeter
Shaft Diameter
2.7 Inch | 68.58 Millimeter
Nominal Width
0.475 Inch | 12.065 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

