

SKF
SKF
270X330X25 HDSA1 RD
SKF SKF
Description
270X330X25 HDSA1 RD RADIAL SHAFT SEAL ; NON-RETURNABLE
270MM Shaft Dia; 330MM Housing Bore; 25.4MM Nominal Width; Nitrile Lip; Solid Seal; 25.4MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDSA1 Seal Design Code
Part #
270X330X25 HDSA1 RD
BDI #
1249110
Details
1841.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/270X330X25-HDSA1-RD/p/1249110
Your Price
$ 1,841.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
1.864
EAN
0085311190411
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA1
Other Features
Large | With Inner Case | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.631
Long Description
270MM Shaft Dia; 330MM Housing Bore; 25.4MM Nominal Width; Nitrile Lip; Solid Seal; 25.4MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDSA1 Seal Design Code
Housing Bore
12.992 Inch | 330 Millimeter
Shaft Diameter
10.63 Inch | 270 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh