DICHTOMATIK
DICHTOMATIK
2734843SB-H-BX
DICHTOMATIK DICHTOMATIK
Description
2734843SB-H-BX LIP SHAFT SEAL ; MTO NITRILE SGL LIP SPRING
2.7" Shaft Dia; 3.4" Housing Bore; 0.43" Nominal Width; Nitrile Lip; Solid Seal; 0.43" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Part #
2734843SB-H-BX
BDI #
21937486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2734843SB-H-BX/p/21937486
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.044
EAN
0750886453246
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB-H
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
2734843SB-H
Long Description
2.7" Shaft Dia; 3.4" Housing Bore; 0.43" Nominal Width; Nitrile Lip; Solid Seal; 0.43" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Housing Bore
3.4 Inch | 86.36 Millimeter
Shaft Diameter
2.7 Inch | 68.58 Millimeter
Actual Width
0.43 Inch | 10.922 Millimeter
Nominal Width
0.43 Inch | 10.922 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


