DICHTOMATIK
DICHTOMATIK
274.5X310X6/10KXCY
DICHTOMATIK DICHTOMATIK
Description
274.5X310X6/10KXCY LIP SHAFT SEAL ; MTO
10.807" Shaft Dia; 12.205" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; KXCY Seal Design Code
Part #
75011472
BDI #
902974
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/274-5X310X6-10KXCY/p/902974
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.327
EAN
0750886225904
Product Group - BDI
S02250
Generic Design Code
TSM_KXCY
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
KXCY
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
274.5X310X6/10KXCY
Weight / LBS
0.88
Long Description
10.807" Shaft Dia; 12.205" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; KXCY Seal Design Code
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
10.807 Inch | 274.5 Millimeter
Housing Bore
12.205 Inch | 310 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

