SKF
SKF
27486 / 2.748X3.543X0.591 HM-SPL P
SKF SKF
Description
CRSEAL 27486 / 2.748X3.543X0.591 HM-SPLP ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.748" Shaft Dia; 3.543" Housing Bore; 0.591" Nominal Width; Polyacrylate Lip; Solid Seal; 0.591" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM-SPL Seal Design Code
Part #
27486
BDI #
1249142
Details
54.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/27486-2-748X3-543X0-591-HM-SPL-P/p/1249142
Your Price
$ 54.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.123
EAN
0085311287210
Product Group - BDI
S02250
Generic Design Code
C_R_HM-SPL
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HM-SPL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
27486
Weight / LBS
0.271
Long Description
Lip Seal; 2.748" Shaft Dia; 3.543" Housing Bore; 0.591" Nominal Width; Polyacrylate Lip; Solid Seal; 0.591" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM-SPL Seal Design Code
Nominal Width
0.591 Inch | 15.011 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Housing Bore
3.543 Inch | 89.992 Millimeter
Shaft Diameter
2.748 Inch | 69.799 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


