https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-92-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MTB8aW1hZ2UvanBlZ3xhRFF4TDJobFppOHhNREUxTURZMk5URTFPRFk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODVNbDh4WDFkVFh6TXdNSGd6TURBdWFuQm58OGE4OTA2Y2JmZmM2YWYzZWZiN2Q4M2NiMTUzNWQwYmVmNGJjN2Y4MmY0N2YxYjY1MjljMWFjMDM2NGQ3NzJmOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-92-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MTB8aW1hZ2UvanBlZ3xhRFF4TDJobFppOHhNREUxTURZMk5URTFPRFk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODVNbDh4WDFkVFh6TXdNSGd6TURBdWFuQm58OGE4OTA2Y2JmZmM2YWYzZWZiN2Q4M2NiMTUzNWQwYmVmNGJjN2Y4MmY0N2YxYjY1MjljMWFjMDM2NGQ3NzJmOQ
TIMKEN
TIMKEN
27684-2502
TIMKEN TIMKEN
Description
27684-2502 OIL SEAL ; NON-RETURNABLE LARGE BORE
Oil Seal; 7.874" Shaft Dia; 8.504" Housing Bore; 0.473" Nominal Width; Viton Lip; Solid Seal; 0.473" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 92 Seal Design Code
Part #
27684-2502
BDI #
22808027
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/27684-2502/p/22808027
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.061
EAN
0053893682624
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
92
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 7.874" Shaft Dia; 8.504" Housing Bore; 0.473" Nominal Width; Viton Lip; Solid Seal; 0.473" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 92 Seal Design Code
Shaft Diameter
7.874 Inch | 200 Millimeter
Housing Bore
8.504 Inch | 216.002 Millimeter
Nominal Width
0.473 Inch | 12.014 Millimeter
Actual Width
0.473 Inch | 12.014 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


