https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS8-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwNnxpbWFnZS9qcGVnfGFEVTJMMmcyWlM4eE1ERTFNRFkzTkRreU16VTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoVE9GOHhYMWRUWHpNd01IZ3pNREF1YW5Cbnw5MWU4ODZlZmY1MDczZWJiNmZkZjRkZTc4MWI2YWYyY2JlNWQ1NWFmZGFiOTA0M2EyNjQ5ZGUzNzc5M2VjNDNh
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS8-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwNnxpbWFnZS9qcGVnfGFEVTJMMmcyWlM4eE1ERTFNRFkzTkRreU16VTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoVE9GOHhYMWRUWHpNd01IZ3pNREF1YW5Cbnw5MWU4ODZlZmY1MDczZWJiNmZkZjRkZTc4MWI2YWYyY2JlNWQ1NWFmZGFiOTA0M2EyNjQ5ZGUzNzc5M2VjNDNh
SKF
SKF
2788518 / 27.882X29.882X0.813 HS8 R
SKF SKF
Description
CRSEAL 2788518/27.882X29.882X0.813 HS8 R ; SGL LIP SEAL
Oil Seal; 27.882" Shaft Dia; 29.882" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Part #
2788518 / 27.882X29.882X0.813 HS8 R
BDI #
22780459
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2788518-27-882X29-882X0-813-HS8-R/p/22780459
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.67
EAN
0085311529402
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 27.882" Shaft Dia; 29.882" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
29.882 Inch | 759.003 Millimeter
Shaft Diameter
27.882 Inch | 708.203 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

