DICHTOMATIK
DICHTOMATIK
27X39X10.5TB-BX
DICHTOMATIK DICHTOMATIK
Description
27X39X10.5TB-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
27MM Shaft Dia; 39MM Housing Bore; 10.5MM Nominal Width; Nitrile Lip; Solid Seal; 10.5MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code
Part #
27X39X10.5TB-BX
BDI #
886110
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/27X39X10-5TB-BX/p/886110
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.011
EAN
0750886259596
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
27MM Shaft Dia; 39MM Housing Bore; 10.5MM Nominal Width; Nitrile Lip; Solid Seal; 10.5MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code
Nominal Width
0.413 Inch | 10.5 Millimeter
Shaft Diameter
1.063 Inch | 27 Millimeter
Housing Bore
1.535 Inch | 39 Millimeter
Actual Width
0.413 Inch | 10.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh