SKF
SKF
280X320X19.1 HS8 R
SKF SKF
Description
CRSEAL 280X320X19.1 HS8 R SGL LIP SEAL ; NON-RETURNABLE
280MM Shaft Dia; 320MM Housing Bore; 19.1MM Nominal Width; Nitrile Lip; Split Seal; 19.1MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Part #
280X320X19.1 HS8 R
BDI #
1249268
Details
628.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/280X320X19-1-HS8-R/p/1249268
Your Price
$ 628.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.02
EAN
0085311116053
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
2.623
Long Description
280MM Shaft Dia; 320MM Housing Bore; 19.1MM Nominal Width; Nitrile Lip; Split Seal; 19.1MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Nominal Width
0.752 Inch | 19.1 Millimeter
Housing Bore
12.598 Inch | 320 Millimeter
Shaft Diameter
11.024 Inch | 280 Millimeter
Actual Width
0.752 Inch | 19.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


