

SKF
SKF
280X330X24 HDS1 R
SKF SKF
Description
CRSEAL 280X330X24 HDS1 R SGL LIP SEAL ; NON-RETURNABLE
280MM Shaft Dia; 330MM Housing Bore; 24MM Nominal Width; Nitrile Lip; Solid Seal; 24MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Part #
280X330X24 HDS1 R
BDI #
1249280
Details
1175.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/280X330X24-HDS1-R/p/1249280
Your Price
$ 1,175.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.1
EAN
0085311097536
Product Group - BDI
S02250
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.633
Long Description
280MM Shaft Dia; 330MM Housing Bore; 24MM Nominal Width; Nitrile Lip; Solid Seal; 24MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Housing Bore
12.992 Inch | 330 Millimeter
Actual Width
0.945 Inch | 24 Millimeter
Nominal Width
0.945 Inch | 24 Millimeter
Shaft Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh