JOHNS MANVILLE
JOHNS MANVILLE
2837 9375 V
JOHNS MANVILLE JOHNS MANVILLE
Description
2837 9375 V SPLIT SEAL ; NON RETURNABLE
28-3/8" Shaft Dia; 30-7/8" Housing Bore; 1" Nominal Width; Viton Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
2837 9375 V
BDI #
18225531
Details
15069.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2837-9375-V/p/18225531
Your Price
$ 15,069.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.73
EAN
0827834113351
Product Group - BDI
S02250
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
2837 9375 V
Weight / LBS
10.4522
Long Description
28-3/8" Shaft Dia; 30-7/8" Housing Bore; 1" Nominal Width; Viton Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
28.375 Inch | 720.725 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
30.875 Inch | 784.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

