https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-D6-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4M3xpbWFnZS9qcGVnfGFEVXlMMmhqTVM4eE1EYzJPRFUzT1RjNE9EZ3pNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RU5sOHlYMWRUWHpNd01IZ3pNREF1YW5CbnwxNTZiZjYxYTM2YjZlMzVhY2RlYjdjNGE4ZDJjMzg5ZDAxZWIzMWQ5ZTM1ZGY5MTQ1MDk0MWFkNzk3YzRiNWQ1
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-D6-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4M3xpbWFnZS9qcGVnfGFEVXlMMmhqTVM4eE1EYzJPRFUzT1RjNE9EZ3pNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RU5sOHlYMWRUWHpNd01IZ3pNREF1YW5CbnwxNTZiZjYxYTM2YjZlMzVhY2RlYjdjNGE4ZDJjMzg5ZDAxZWIzMWQ5ZTM1ZGY5MTQ1MDk0MWFkNzk3YzRiNWQ1
SKF
SKF
28739 / 2.875X3.531X0.625 D6 R
SKF SKF
Description
CRSEAL 28739 / 2.875X3.531X0.625 D6 R ; LIP SEAL
2-7/8" Shaft Dia; 3-17/32" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; D6 Seal Design Code
Part #
28739
BDI #
22780207
Details
71.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/28739-2-875X3-531X0-625-D6-R/p/22780207
Your Price
$ 71.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.117
EAN
0085311519779
Product Group - BDI
S02250
Generic Design Code
C_R_D6
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
D6
Other Features
2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
28739
Weight / LBS
0.258
Long Description
2-7/8" Shaft Dia; 3-17/32" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; D6 Seal Design Code
Housing Bore
3.531 Inch | 89.687 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

