https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWH2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDB8aW1hZ2UvanBlZ3xhR1kxTDJobE15OHhNRGN4TVRNeE1ETTJPRGM1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMGd5WHpGZk16QXdlRE13TUM1cWNHY3w2NDUyNmY1MmFiYWE1YTRjMmNiN2E2OWIyZTI1MzgyN2JiODJiMWY3MzJkMjYzMWJlYTkzMmM4MDUyMmY4MmVm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWH2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDB8aW1hZ2UvanBlZ3xhR1kxTDJobE15OHhNRGN4TVRNeE1ETTJPRGM1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMGd5WHpGZk16QXdlRE13TUM1cWNHY3w2NDUyNmY1MmFiYWE1YTRjMmNiN2E2OWIyZTI1MzgyN2JiODJiMWY3MzJkMjYzMWJlYTkzMmM4MDUyMmY4MmVm
SKF
SKF
28830 / 2.875X4.176X0.813 CRWH2 R
SKF SKF
Description
CRSEAL 28830 / 2.875X4.176X0.813 CRWH2 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 2-7/8" Shaft Dia; 4.176" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH2 Seal Design Code
Part #
28830
BDI #
1249359
Details
126.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/28830-2-875X4-176X0-813-CRWH2-R/p/1249359
Your Price
$ 126.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.152
EAN
0085311029346
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH2
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.401
Long Description
Lip Seal; 2-7/8" Shaft Dia; 4.176" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH2 Seal Design Code
Housing Bore
4.176 Inch | 106.07 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


