https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFEZG1MMmcwTWk4eE1EYzJPVE13TWpjeE5qUTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTXlYekZmVjFOZk16QXdlRE13TUM1cWNHY3xmN2UyNTMyMjlmOTRlMzlmMGQ0M2M3ODVjMTY0ZDlkZTdkMzU5YzBjNjNiOThhZjc3NWVkZjNhOGE5MDU2ZWRm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFEZG1MMmcwTWk4eE1EYzJPVE13TWpjeE5qUTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTXlYekZmVjFOZk16QXdlRE13TUM1cWNHY3xmN2UyNTMyMjlmOTRlMzlmMGQ0M2M3ODVjMTY0ZDlkZTdkMzU5YzBjNjNiOThhZjc3NWVkZjNhOGE5MDU2ZWRm
SKF
SKF
290X330X18 HDS2 V
SKF SKF
Description
CRSEAL 290X330X18 HDS2 V SGL LIP SEAL
290MM Shaft Dia; 330MM Housing Bore; 18MM Nominal Width; Viton Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
290X330X18 HDS2 V
BDI #
1249405
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/290X330X18-HDS2-V/p/1249405
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1
EAN
0085311486712
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
290X330X18 HDS2 V
Weight / LBS
2.213
Long Description
290MM Shaft Dia; 330MM Housing Bore; 18MM Nominal Width; Viton Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.709 Inch | 18 Millimeter
Housing Bore
12.992 Inch | 330 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Shaft Diameter
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

