SKF
SKF
290X335X24 HS7 R
SKF SKF
Description
CRSEAL 290X335X24 HS7 R SGL LIP SEAL ; NON-RETURNABLE
290MM Shaft Dia; 335MM Housing Bore; 24MM Nominal Width; Nitrile Lip; Split Seal; 24MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS7 Seal Design Code
Part #
290X335X24 HS7 R
BDI #
1249408
Details
714.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/290X335X24-HS7-R/p/1249408
Your Price
$ 714.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.707
EAN
0085311176828
Product Group - BDI
S02250
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
2.711
Long Description
290MM Shaft Dia; 335MM Housing Bore; 24MM Nominal Width; Nitrile Lip; Split Seal; 24MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS7 Seal Design Code
Nominal Width
0.945 Inch | 24 Millimeter
Actual Width
0.945 Inch | 24 Millimeter
Housing Bore
13.189 Inch | 335 Millimeter
Shaft Diameter
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


