

SKF
SKF
29188 / 2.938X3.937X0.643 HMSA25 V
SKF SKF
Description
CRSEAL 29188 / 2.938X3.937X0.643 HMSA25V ; NON-RETURNABLE LIP SEAL
Lip Seal; 2-15/16" Shaft Dia; 3-15/16" Housing Bore; 0.643" Nominal Width; Viton Lip; Solid Seal; 0.643" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Part #
29188
BDI #
1255930
Details
104.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/29188-2-938X3-937X0-643-HMSA25-V/p/1255930
Your Price
$ 104.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.116
EAN
0085311455299
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA25
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA25
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
1.001
Long Description
Lip Seal; 2-15/16" Shaft Dia; 3-15/16" Housing Bore; 0.643" Nominal Width; Viton Lip; Solid Seal; 0.643" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Actual Width
0.643 Inch | 16.332 Millimeter
Housing Bore
3.937 Inch | 100 Millimeter
Shaft Diameter
2.938 Inch | 74.625 Millimeter
Nominal Width
0.643 Inch | 16.332 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh