SKF
SKF
29250 / 2.938X3.784X0.5 HM23 RT
SKF SKF
Description
CRSEAL 29250 / 2.938X3.784X0.5 HM23 RT ; NON-RETURNABLE LIP SEAL
2-15/16" Shaft Dia; 3.784" Housing Bore; 1/2" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM23 Seal Design Code
Part #
29250
BDI #
1249423
Details
70.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/29250-2-938X3-784X0-5-HM23-RT/p/1249423
Your Price
$ 70.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.119
EAN
0085311029483
Product Group - BDI
S02250
Generic Design Code
C_R_HM23
Lip Material
Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29250
Weight / LBS
0.263
Long Description
2-15/16" Shaft Dia; 3.784" Housing Bore; 1/2" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM23 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
3.784 Inch | 96.114 Millimeter
Shaft Diameter
2.938 Inch | 74.625 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

