https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-71-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3NnxpbWFnZS9qcGVnfGFETTVMMmc0WkM4eE1EYzJOemszTXpRME9UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M01WOHlYek13TUhnek1EQXVhbkJufDYyNDM1OGRlMzNhNTViZWI4OGU5ZjNmMGFkZmFkMzYxZWMyY2NiMGE5NWIyYTRlNWM1ZTk1YTBmYjcxYTgxYjk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-71-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3NnxpbWFnZS9qcGVnfGFETTVMMmc0WkM4eE1EYzJOemszTXpRME9UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M01WOHlYek13TUhnek1EQXVhbkJufDYyNDM1OGRlMzNhNTViZWI4OGU5ZjNmMGFkZmFkMzYxZWMyY2NiMGE5NWIyYTRlNWM1ZTk1YTBmYjcxYTgxYjk
TIMKEN
TIMKEN
2955
TIMKEN TIMKEN
Description
2955 OIL SEAL ; 1.709" SHAFT DIAMETER 2 LIP
1.709" Shaft Dia; 2.205" Housing Bore; 0.292" Nominal Width; Polyacrylate Lip; Solid Seal; 0.292" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 71 Seal Design Code
Part #
2955
BDI #
1332247
Details
76.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2955/p/1332247
Your Price
$ 76.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.032
EAN
0053893464183
Product Group - BDI
S02250
Generic Design Code
NAT_71
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
71
Other Features
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2955
Weight / LBS
0.072
Long Description
1.709" Shaft Dia; 2.205" Housing Bore; 0.292" Nominal Width; Polyacrylate Lip; Solid Seal; 0.292" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 71 Seal Design Code
Housing Bore
2.205 Inch | 56.007 Millimeter
Actual Width
0.292 Inch | 7.417 Millimeter
Shaft Diameter
1.709 Inch | 43.409 Millimeter
Nominal Width
0.292 Inch | 7.417 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

