https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA7-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTN8aW1hZ2UvanBlZ3xhR1UyTDJoak1TOHhNREE1TURBMU9EazBNRFEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVk5CTjE4eVgxZFRYek13TUhnek1EQXVhbkJufDA5NzI1OTlhYzIxNjU1NTQ4MjczMmE3NjQzZDc0YWQzODQ3OTJmNjAxMmIwYjUwOWM0NWVmMjkzMjNiOWE5NGE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA7-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTN8aW1hZ2UvanBlZ3xhR1UyTDJoak1TOHhNREE1TURBMU9EazBNRFEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVk5CTjE4eVgxZFRYek13TUhnek1EQXVhbkJufDA5NzI1OTlhYzIxNjU1NTQ4MjczMmE3NjQzZDc0YWQzODQ3OTJmNjAxMmIwYjUwOWM0NWVmMjkzMjNiOWE5NGE
SKF
SKF
29854 / 2.953X3.543X0.315 HMSA7 V
SKF SKF
Description
CRSEAL 29854 / 2.953X3.543X0.315 HMSA7 V ; DBL LIP SEAL
2-61/64" Shaft Dia; 3.543" Housing Bore; 0.315" Nominal Width; Viton Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Part #
29854
BDI #
22780397
Details
61.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/29854-2-953X3-543X0-315-HMSA7-V/p/22780397
Your Price
$ 61.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.178
EAN
0085311523592
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29854
Weight / LBS
0.393
Long Description
2-61/64" Shaft Dia; 3.543" Housing Bore; 0.315" Nominal Width; Viton Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Housing Bore
3.543 Inch | 89.992 Millimeter
Shaft Diameter
2.953 Inch | 75.006 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

