JOHNS MANVILLE
JOHNS MANVILLE
30098 H1L20
JOHNS MANVILLE JOHNS MANVILLE
Description
30098 H1L20 SOLID SEAL ; XNBR LUP 9.449 10.630 .591 NON RET
9.449" Shaft Dia; 10.63" Housing Bore; 0.591" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
30098 H1L20
BDI #
19061367
Details
623.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/30098-H1L20/p/19061367
Your Price
$ 623.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.65
EAN
0827834114419
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
30098 H1L20
Weight / LBS
0.8154
Long Description
9.449" Shaft Dia; 10.63" Housing Bore; 0.591" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Housing Bore
10.63 Inch | 270.002 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
9.449 Inch | 240.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh