

SKF
SKF
300X340X15.88 HS8 R
SKF SKF
Description
CRSEAL 300X340X15.88 HS8 R SGL LIP SEAL ; NON-RETURNABLE
300MM Shaft Dia; 340MM Housing Bore; 15.88MM Nominal Width; Nitrile Lip; Split Seal; 15.88MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Part #
300X340X15.88 HS8 R
BDI #
22778778
Details
593.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/300X340X15-88-HS8-R/p/22778778
Your Price
$ 593.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.14
EAN
0085311298629
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
300X340X15.88 HS8 R
Weight / LBS
2.509
Long Description
300MM Shaft Dia; 340MM Housing Bore; 15.88MM Nominal Width; Nitrile Lip; Split Seal; 15.88MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
13.386 Inch | 340 Millimeter
Nominal Width
0.625 Inch | 15.88 Millimeter
Shaft Diameter
11.811 Inch | 300 Millimeter
Actual Width
0.625 Inch | 15.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh