 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA10-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0MnxpbWFnZS9qcGVnfGFEQTNMMmd4Wmk4eE1EYzNNREkxTkRBd05ESTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRXhNRjh5WHpNd01IZ3pNREF1YW5CbnwyNDRjMDk5NzU3YjU2MjZiZTU3ZGZmNjZiNDQxZGVlMTllZmY4YzFhYzA3YjNlNWE1OTk3MDZlODEzNDM1YmRj
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA10-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0MnxpbWFnZS9qcGVnfGFEQTNMMmd4Wmk4eE1EYzNNREkxTkRBd05ESTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRXhNRjh5WHpNd01IZ3pNREF1YW5CbnwyNDRjMDk5NzU3YjU2MjZiZTU3ZGZmNjZiNDQxZGVlMTllZmY4YzFhYzA3YjNlNWE1OTk3MDZlODEzNDM1YmRj
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA10-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0MnxpbWFnZS9qcGVnfGFEQTNMMmd4Wmk4eE1EYzNNREkxTkRBd05ESTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRXhNRjh5WHpNd01IZ3pNREF1YW5CbnwyNDRjMDk5NzU3YjU2MjZiZTU3ZGZmNjZiNDQxZGVlMTllZmY4YzFhYzA3YjNlNWE1OTk3MDZlODEzNDM1YmRj
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA10-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0MnxpbWFnZS9qcGVnfGFEQTNMMmd4Wmk4eE1EYzNNREkxTkRBd05ESTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRXhNRjh5WHpNd01IZ3pNREF1YW5CbnwyNDRjMDk5NzU3YjU2MjZiZTU3ZGZmNjZiNDQxZGVlMTllZmY4YzFhYzA3YjNlNWE1OTk3MDZlODEzNDM1YmRj
                
					
						
									TIMKEN
								TIMKEN
							
						
					300X340X20
				 
				TIMKEN TIMKEN
Description
						
                            
								300X340X20 ; OIL SEAL - METRIC
300MM Shaft Dia; 340MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 32 Seal Design Code
                         	Part #
	                    
	                      	053893503912
							BDI #
						
	                      	1336405
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/300X340X20/p/1336405
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					Weight / Kilogram
				0.905
					EAN
				0053893503912
					Product Group - BDI
				S02250
					Generic Design Code
				
					C_R_HMSA10
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Metric
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					2
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Carbon Steel Garter
			Case Construction
				
					Steel and Rubber
			Seal Design Code
				
					32
			Other Features
				
					Bonded | General Purpose | Without Inner Case
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					300X340X20
			Weight / LBS
				
					1.994
			Long Description
				
					300MM Shaft Dia; 340MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 32 Seal Design Code
			Actual Width
				
					0.787 Inch | 20 Millimeter
			Shaft Diameter
				
					11.811 Inch | 300 Millimeter
			Nominal Width
				
					0.787 Inch | 20 Millimeter
			Housing Bore
				
					13.386 Inch | 340 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter