https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFEa3hMMmhrWWk4eE1EYzJPVFEyTkRrMU1EZ3hOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58NzRjMzhjZWJiZThkMTY5M2JmOTY1MGQ0YTMyN2QyZjExZTMzNWUzNTI0MDk1MjI0M2ZlYWEwMWM0MTE0MWFhZA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFEa3hMMmhrWWk4eE1EYzJPVFEyTkRrMU1EZ3hOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58NzRjMzhjZWJiZThkMTY5M2JmOTY1MGQ0YTMyN2QyZjExZTMzNWUzNTI0MDk1MjI0M2ZlYWEwMWM0MTE0MWFhZA
SKF
SKF
300X360X25 HDSA2 VD
SKF SKF
Description
CRSEAL 300X360X25 HDSA2 VD DBL LIP SEAL
300MM Shaft Dia; 360MM Housing Bore; 25MM Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Part #
300X360X25 HDSA2 VD
BDI #
22780329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/300X360X25-HDSA2-VD/p/22780329
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.07
EAN
0085311522380
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Carboxylated Nitrile | Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
300X360X25 HDSA2 VD
Weight / LBS
4.564
Long Description
300MM Shaft Dia; 360MM Housing Bore; 25MM Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Shaft Diameter
11.811 Inch | 300 Millimeter
Housing Bore
14.173 Inch | 360 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

