

SKF
SKF
30140 / 3X5.75X0.982 HMSA25 V
SKF SKF
Description
CRSEAL 30140 / 3X5.75X0.982 HMSA25 V ; NON-RETURNABLE LIP SEAL
Lip Seal; 3" Shaft Dia; 5-3/4" Housing Bore; 0.982" Nominal Width; Viton Lip; Solid Seal; 0.982" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Part #
30140
BDI #
1249663
Details
105.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/30140-3X5-75X0-982-HMSA25-V/p/1249663
Your Price
$ 105.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.235
EAN
0085311163286
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA25
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA25
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.639
Long Description
Lip Seal; 3" Shaft Dia; 5-3/4" Housing Bore; 0.982" Nominal Width; Viton Lip; Solid Seal; 0.982" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Nominal Width
0.982 Inch | 24.943 Millimeter
Actual Width
0.982 Inch | 24.943 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Housing Bore
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh