JOHNS MANVILLE
JOHNS MANVILLE
3072 9845
JOHNS MANVILLE JOHNS MANVILLE
Description
3072 9845 SPLIT SEAL ; NBR 32.727 32.727 .875 NON RETURNABLE
30.727" Shaft Dia; 32.727" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Split Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
3072 9845
BDI #
19061402
Details
4143.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3072-9845/p/19061402
Your Price
$ 4,143.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.85
EAN
0827834114686
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
3072 9845
Weight / LBS
6.294
Long Description
30.727" Shaft Dia; 32.727" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Split Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
30.727 Inch | 780.466 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
32.727 Inch | 831.266 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

