DICHTOMATIK
DICHTOMATIK
30839
DICHTOMATIK DICHTOMATIK
Description
30839 2.25X3.13X.38VTF S24DS
2-1/4" Shaft Dia; 3.13" Housing Bore; 0.38" Nominal Width; Viton Lip; Solid Seal; 0.38" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TF Seal Design Code
Part #
30839
BDI #
21524735
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/30839/p/21524735
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA78
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TF
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.dichtomatik.us
Long Description
2-1/4" Shaft Dia; 3.13" Housing Bore; 0.38" Nominal Width; Viton Lip; Solid Seal; 0.38" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TF Seal Design Code
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Housing Bore
3.13 Inch | 79.502 Millimeter
Nominal Width
0.38 Inch | 9.652 Millimeter
Actual Width
0.38 Inch | 9.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh