https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTN8aW1hZ2UvanBlZ3xhR1k1TDJobFpTOHhNREk0TnpJeU1qY3hPRFE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVk0xWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8NGY1NzFhYThmY2E3MjczYzBmNTUxZmIzNjUyN2IwZmM4N2RkZWM4Mjg3YjE2MGY3N2I3YzVkNTI5OTAxZjY5NQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTN8aW1hZ2UvanBlZ3xhR1k1TDJobFpTOHhNREk0TnpJeU1qY3hPRFE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVk0xWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8NGY1NzFhYThmY2E3MjczYzBmNTUxZmIzNjUyN2IwZmM4N2RkZWM4Mjg3YjE2MGY3N2I3YzVkNTI5OTAxZjY5NQ
SKF
SKF
30X50X7 HMS5 V
SKF SKF
Description
CRSEAL 30X50X7 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
30MM Shaft Dia; 50MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS5 Seal Design Code
Part #
30X50X7 HMS5 V
BDI #
1294649
Details
17.31
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/30X50X7-HMS5-V/p/1294649
Your Price
$ 17.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
7316572032770
Product Group - BDI
S02250
Generic Design Code
C_R_HMS5
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS5
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
30MM Shaft Dia; 50MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS5 Seal Design Code
Actual Width
0.276 Inch | 7 Millimeter
Shaft Diameter
1.181 Inch | 30 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Housing Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

