https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-31-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1MXxpbWFnZS9qcGVnfGFHUmlMMmd4WXk4eE1EYzJOemc1TXpJMk5qUTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4ek1WOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwwZGQyMzk2Mzc3MWI1ODE0Mjk4MDIxNjY4MzFjZjJjYmZlMGZkNzZiM2U2ZjQyZTEyMmEwMjkwMzA3MzQ2NWNi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-31-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1MXxpbWFnZS9qcGVnfGFHUmlMMmd4WXk4eE1EYzJOemc1TXpJMk5qUTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4ek1WOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwwZGQyMzk2Mzc3MWI1ODE0Mjk4MDIxNjY4MzFjZjJjYmZlMGZkNzZiM2U2ZjQyZTEyMmEwMjkwMzA3MzQ2NWNi
TIMKEN
TIMKEN
311189
TIMKEN TIMKEN
Description
311189 OIL SEAL ; SMALL BORE INCH
3/8" Shaft Dia; 11/16" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 31 Seal Design Code
Part #
311189
BDI #
1336599
Details
15.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/311189/p/1336599
Your Price
$ 15.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.008
EAN
0053893472768
Product Group - BDI
S02250
Generic Design Code
NAT_31
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
31
Other Features
Molded | General Purpose | Without Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
311189
Weight / LBS
0.017
Long Description
3/8" Shaft Dia; 11/16" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 31 Seal Design Code
Actual Width
0.156 Inch | 3.962 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Housing Bore
0.687 Inch | 17.45 Millimeter
Nominal Width
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

