https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-P2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MzF8aW1hZ2UvanBlZ3xhRGt6TDJoaE15OHhNRGN4TVRBME16Y3pOVFU0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxQXlYekZmTXpBd2VETXdNQzVxY0djfDAzZDU4NzQ1ZmEwY2EzN2FhMjBiZGU3ZjRlMzIxZjAyMWZkOTM1YjE2OWZkNjdiYWYwNmZiN2RiNzZhNTY4MTk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-P2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MzF8aW1hZ2UvanBlZ3xhRGt6TDJoaE15OHhNRGN4TVRBME16Y3pOVFU0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxQXlYekZmTXpBd2VETXdNQzVxY0djfDAzZDU4NzQ1ZmEwY2EzN2FhMjBiZGU3ZjRlMzIxZjAyMWZkOTM1YjE2OWZkNjdiYWYwNmZiN2RiNzZhNTY4MTk
SKF
SKF
31158 / 3.125X4.049X0.438 P2 R
SKF SKF
Description
CRSEAL 31158 / 3.125X4.049X0.438 P2 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 3-1/8" Shaft Dia; 4.049" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; P2 Seal Design Code
Part #
31158
BDI #
1250015
Details
123.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/31158-3-125X4-049X0-438-P2-R/p/1250015
Your Price
$ 123.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.118
EAN
0085311030458
Product Group - BDI
S02250
Generic Design Code
C_R_P2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
P2
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.384
Long Description
Lip Seal; 3-1/8" Shaft Dia; 4.049" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; P2 Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
4.049 Inch | 102.845 Millimeter
Shaft Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


