https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-SL1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDZ8aW1hZ2UvanBlZ3xhRFl3TDJnMk5DOHhNREUxTURZM09UY3dOelkzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFOTFJsOVRUREZmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xmNWI2OTNmYTc1MDcyYzlkZTNlYTRkODJkZDIxNzk1YWM2ZDliZTNkODZlNmM1MmMxMDU1MzI2Nzk1N2M2NDU2
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-SL1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDZ8aW1hZ2UvanBlZ3xhRFl3TDJnMk5DOHhNREUxTURZM09UY3dOelkzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFOTFJsOVRUREZmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xmNWI2OTNmYTc1MDcyYzlkZTNlYTRkODJkZDIxNzk1YWM2ZDliZTNkODZlNmM1MmMxMDU1MzI2Nzk1N2M2NDU2
SKF
SKF
31247 / 3.125X4.125X0.437 SL1 T
SKF SKF
Description
CRSEAL 31247 SEAL ; POR NON-RETURNABLE PETIT TUBE JOINT
Oil Seal; 3-1/8" Shaft Dia; 4-1/8" Housing Bore; 0.437" Nominal Width; Polytetrafluoroethylene Lip; Solid Seal; 0.437" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; SL1 Seal Design Code
Part #
31247
BDI #
1250028
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/31247-3-125X4-125X0-437-SL1-T/p/1250028
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.161
EAN
0085311157964
Product Group - BDI
S02250
Generic Design Code
SKF_SL1
Lip Material
Polytetrafluoroethylene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SL1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 3-1/8" Shaft Dia; 4-1/8" Housing Bore; 0.437" Nominal Width; Polytetrafluoroethylene Lip; Solid Seal; 0.437" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; SL1 Seal Design Code
Actual Width
0.437 Inch | 11.1 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter
Shaft Diameter
3.125 Inch | 79.375 Millimeter
Housing Bore
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

