https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWH2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDB8aW1hZ2UvanBlZ3xhR1kxTDJobE15OHhNRGN4TVRNeE1ETTJPRGM1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMGd5WHpGZk16QXdlRE13TUM1cWNHY3w2NDUyNmY1MmFiYWE1YTRjMmNiN2E2OWIyZTI1MzgyN2JiODJiMWY3MzJkMjYzMWJlYTkzMmM4MDUyMmY4MmVm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWH2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDB8aW1hZ2UvanBlZ3xhR1kxTDJobE15OHhNRGN4TVRNeE1ETTJPRGM1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMGd5WHpGZk16QXdlRE13TUM1cWNHY3w2NDUyNmY1MmFiYWE1YTRjMmNiN2E2OWIyZTI1MzgyN2JiODJiMWY3MzJkMjYzMWJlYTkzMmM4MDUyMmY4MmVm
SKF
SKF
31284 / 3.125X4.562X0.75 CRWH2 R
SKF SKF
Description
CRSEAL 31284 / 3.125X4.562X0.75 CRWH2 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 3-1/8" Shaft Dia; 4-9/16" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH2 Seal Design Code
Part #
31284
BDI #
1250039
Details
180.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/31284-3-125X4-562X0-75-CRWH2-R/p/1250039
Your Price
$ 180.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.246
EAN
0085311030656
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH2
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.642
Long Description
Lip Seal; 3-1/8" Shaft Dia; 4-9/16" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH2 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
3.125 Inch | 79.375 Millimeter
Housing Bore
4.562 Inch | 115.875 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

